Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3148X8.938
Zoro # G622964497
product price:Â
$
1,985.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Locating Slot Width
0.302 in
Compatible Lock Nut
N048
Locating Slot Depth
0.5 in
Industry Number
SNP3148
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3148X8.938
- Zoro #
- G622964497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 0.302 in
- Locating Slot Depth
- 0.5 in
- Small Taper Outside Diameter
- 9.878 in
- Nut Diameter
- 9 7/16 in
- Sleeve Width (In.)
- 6.628 in
- Bore Diameter
- 8 15/16 in
- Sleeve Thread Length
- 1.989 in
- Sleeve Thread Size
- 9.442"-6
- Nut Outside Diameter
- 9 7/8 in
Details
- Material
- Steel
- Compatible Lock Nut
- N048
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNP3148
- Compatible Lock Washer
- P48
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 23148K
- Locking Design
- Lock Nut and Plate
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.