Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
- Mfr # 3152X9.438
- Zoro # G823925013
product price:Â
$
4,248.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
10.192"-6
Taper Size
1:12
System of Measurement
Inch
Overall Width
7.583 in
Nut Locking Type
Lock Nut and Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3152X9.438
- Zoro #
- G823925013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 10.192"-6
- Taper Size
- 1:12
- Overall Width
- 7.583 in
- Nut Diameter
- 10 3/16 in
- Locating Slot Width
- 0.302 in
- Bore Diameter
- 9 7/16 in
- Thread Length
- 2.135 in
- Small Taper Outside Diameter
- 10.734 in
- Locating Slot Depth
- 0.5 in
- Nut Outside Diameter
- 10 23/32 in
- Sleeve Thread Size
- 10.192"-6
- Sleeve Width (In.)
- 7.583 in
- Sleeve Thread Length
- 2.135 in
Details
- System of Measurement
- Inch
- Nut Locking Type
- Lock Nut and Plate
- Material
- Steel
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNP3152
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N052
- Compatible Lock Washer
- P52
- Compatible Bearing Series
- 23152K
- Locking Design
- Lock Nut and Plate
Description
Withdrawal Sleeve