Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 136X6.438
Zoro # G622962677
product price:Â
$
648.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Lock Nut
AN36
Sleeve Thread Length
1.583 in
Nut Outside Diameter
7 33/64 in
System of Measurement
Inch
Sleeve Taper Ratio
1:12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136X6.438
- Zoro #
- G622962677
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- AN36
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- Compatible Lock Washer
- W36
- Industry Number
- SNW136
- Locking Design
- Lock Nut and Washer
- Compatible Bearing Series
- 22336K, 23236K
- Item
- Bearing Adapter Sleeve Assembly
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.