Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 40X7.188
Zoro # G222963739
product price:Â
$
707.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Outside Diameter
8 7/32 in
Locating Slot Width
0.99 in
Compatible Lock Nut
AN40
Compatible Bearing Series
22240K
Sleeve Thread Length
1.676 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40X7.188
- Zoro #
- G222963739
- UPC #
- -
- Country of Origin
- United States
- Compatible Lock Nut
- AN40
- Compatible Bearing Series
- 22240K
- Compatible Lock Washer
- W40
- Locking Design
- Lock Nut and Washer
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- System of Measurement
- Inch
- Industry Number
- SNW40
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.