Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3038X6.938
Zoro # G223331094
product price:Â
$
819.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nut Diameter
7 15/32 in
Sleeve Thread Size
7.472"-8
Bore Diameter
6 15/16 in
Material
Steel
Small Taper Outside Diameter
7.744 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3038X6.938
- Zoro #
- G223331094
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Lock Washer
- W038
- Compatible Lock Nut
- N038
- Compatible Bearing Series
- 23038K
- Industry Number
- SNW3038
- Locking Design
- Lock Nut and Washer
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve