ElectricDrumPump, PVDF, 110to120VAC

  • Mfr # BCENCPVDF60
  • Zoro # G416608187
product price: 
$
8,716.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
8.5 A
Suction Tube Length
60 in
Maximum Viscosity
300 cps
Discharge Tube Outlet OD
1 in
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPVDF60
Zoro #
G416608187
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
60 in
For Container Size
55 gal
Hose Inside Diameter
1 in
Overall Length
72 3/4 in
Wire Rope Length
72 3/4 in
Length
72 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Full Load Current
8.5 A
Maximum Viscosity
300 cps
Discharge Tube Outlet OD
1 in
Frequency
50/60 Hz
Includes Suction Tube
Yes
Housing Material
PVDF
Meter Type Included
Digital
Mount Type
Foot
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Pump Technology
Centrifugal
Item
Electric Drum Pump
Discharge Connection Type
Hose Barb
Maximum Head
5 ft
Seal Material
PTFE
Variable Speed
Yes
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Maximum Flow Rate
27 gpm
Thermal Protection
No
Power Source - TS Only
Corded Electric
Suction Tube OD
1 5/8 in
Phase
Single
Suction Tube Material
PVDF
Includes
Batch Control Meter System
For Container Type
Drum, Tank
Motor Horsepower
1 hp
Motor Enclosure Design
Totally Enclosed Fan Cooled
Maximum Fluid Temperature
175 Degrees F
Rated Voltage
110 to 120 V AC
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/PVDF/Viton
Minimum Fluid Temperature
-4 Degrees F
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 60 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews