ElectricDrumPump, PP, 110to120VAC

  • Mfr # BC280PP60
  • Zoro # G816608145
product price: 
$
6,550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72 3/4 in
Suction Tube OD
1 5/8 in
Pump Technology
Centrifugal
Seal Material
Viton
Maximum Viscosity
300 cps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC280PP60
Zoro #
G816608145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 3/4 in
Hose Inside Diameter
1 in
Suction Tube Length
60 in
For Container Size
55 gal
Wire Rope Length
72 3/4 in
Length
72 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Suction Tube OD
1 5/8 in
Pump Technology
Centrifugal
Seal Material
Viton
Maximum Viscosity
300 cps
Minimum Fluid Temperature
-4 Degrees F
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Maximum Head
5 ft
Discharge Connection Type
Hose Barb
Thermal Protection
No
Motor Enclosure Design
Open Drip Proof
Full Load Current
8.5 A
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Includes Suction Tube
Yes
For Container Type
Drum, Tank
Rated Voltage
110 to 120 V AC
Mount Type
Foot
Includes
Batch Control Meter System
Meter Type Included
Digital
Maximum Fluid Temperature
130 Degrees F
Motor Horsepower
1 hp
Housing Material
Polypropylene
Suction Tube Material
Polypropylene
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Phase
Single
Discharge Tube Outlet OD
1 in
Power Source - TS Only
Corded Electric
Frequency
50/60 Hz
Maximum Flow Rate
27 gpm
Item
Electric Drum Pump
Variable Speed
Yes
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 60 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews