Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Standard Pump Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene SPFP20NPS

Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (Discontinued)

  • Mfr # SPFP20NPS
  • Zoro # G6667403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFP20NPS
Zoro #
G6667403
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Air Inlet Size
1/2 in FNPT
Length
17 1/4 in
Manufacturers Warranty Length
3 yr
Height
26 1/4 in
Width
13 3/4 in
Max. Dia. Solids
1/4 in
Overall Height
26.3 in
Overall Width
13.8 in
Overall Length
17.3 in
Media Intake Size
2 in
Fluid Connection Size
2 in
Media Discharge Size
2 in
Air Intake Connection Size
1/2 in
Overall Size
17.3 in x 13.8 in x 26.3 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
2 in

Details

Housing Material - Pumps
316 Stainless Steel
Diaphragm Material - Pumps
Santoprene(R)
Max. Flow
185 gpm
Item - Air Operated Pumps
Double Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
275 Degrees F
Connection Style
Tri Clamp
Agency Compliance
FDA Compliant, ATEX Certified
Item
Double Diaphragm Pump
Valve Type
Oil-Less Air Valve
Manifold Connection
Single Port
Max. Temp.
275 Degrees F
Body Material
316 Stainless Steel
Max. Operating Pressure
120 psi
Standards
FDA Compliant, ATEX Certified
Self-Priming Wet
32 ft
Check Seat Material
Santoprene
Self-Priming Dry
17 ft
Operation Type
Air Operated
Ball Material
Santoprene(R)
Max. Flow GPM
185
Includes
Muffler
Diaphragm Material
Santoprene
Fluid Discharge Connection
2 in
Max. Flow Rate Range
100 to 199.9 gpm
Priming
Self-Priming
Air Inlet
1/2 in FNPT
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
120 psi
Air Intake Connection Type
FNPT
Flow Rate (Maximum)
185 gpm
Wetted Housing Material
316 Stainless Steel
Housing Material
316 Stainless Steel
Fluid Intake Connection
2 in
Media Intake Connection Type
Tri-Clamp
Valve Material
Santoprene
Media Discharge Connection Type
Tri-Clamp

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 185 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Temperature (Maximum) 275 Degrees F, Operating Pressure (Maximum) 120 psi, Priming Self-Priming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.