Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P14-40-TL

  • Zoro # G610457406


product price: $5,868.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Pipe Connection Size
2 in
Pipe Connection Type
NPT
Flow Capacity
86 gpm
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-40-TL
Zoro #
G610457406
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
2 in
Overall Height
34 in
Overall Width
12 1/8 in
Overall Depth
27 3/8 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Pipe Connection Type
NPT
Flow Capacity
86 gpm
Minimum Operating Temperature
32 Degrees F
Channel Plate Material
Stainless Steel
Maximum Operating Temperature
284 Degrees F
Heat Dissipation Capacity for Water
3,909,800 BtuH
Total Surface Area
61.35 sq ft
Heat Dissipation Capacity for Oil
697,700 BtuH
Pipe Connection Gender
Female
Maximum Pressure Rating
150 psi

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 3,909,800 BtuH, Heat Dissipation Capacity for Oil 697,700 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 61.35 sq ft, Overall Height 34 in, Overall Width 12 1/8 in, Overall Depth 27 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.