Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P21-100-TM

  • Zoro # G010457488


product price: $14,051.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
284 Degrees F
Flow Capacity
660 gpm
Heat Dissipation Capacity for Oil
2,918,700 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-100-TM
Zoro #
G010457488
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
4 in
Overall Depth
44 1/8 in
Overall Height
47 in
Overall Width
20 1/2 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
284 Degrees F
Flow Capacity
660 gpm
Heat Dissipation Capacity for Oil
2,918,700 BtuH
Maximum Pressure Rating
150 psi
Total Surface Area
253.17 sq ft
Heat Dissipation Capacity for Water
19,771,800 BtuH
Channel Plate Material
Stainless Steel
Pipe Connection Type
Push-On

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 19,771,800 BtuH, Heat Dissipation Capacity for Oil 2,918,700 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 253.17 sq ft, Overall Height 47 in, Overall Width 20 1/2 in, Overall Depth 44 1/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.