Zoro Homepage

Heat Exchanger, 1,350,000 BTU, Brass

  • Mfr # SN503006024005

  • Zoro # G2308406


product price: $3,175.99
/ea
Free Shipping & Returns

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
1,350,000 BtuH
Max. BtuH (Oil to Water Application)
134,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN503006024005
Zoro #
G2308406
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7.75 in
Height (In.)
8.375 in
Length (In.)
29.125 in
Shell Pipe Connection Size
2 in
Overall Height
8 3/8 in
Overall Width
7 3/4 in
Shell Outside Diameter
6 1/8 in
Tube Pipe Connection Size
1 1/2 in
Tube Length
29 1/8 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
1,350,000 BtuH
Max. BtuH (Oil to Water Application)
134,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
Construction Material
Brass
Connection
Shell 2 in NPT, Tube 1 1/2 in NPT
Capacity (GPM)
Tube 57, Shell 73
Weight (Lbs.)
75 lb
Surface Area Per Plate (Sq.-Ft.)
23
Surface Area per Plate (Sq.-Ft.)
23 sq ft
Shell Pipe Connection Type
NPT
Heat Dissipation Capacity for Oil
134,000 BtuH
Tube Maximum Operating Temperature
300 Degrees F
Shell Flow Capacity
73 gpm
Tube Material
Copper
Tube Maximum Pressure Rating
150 psig
Total Surface Area
23 sq ft
Shell Material
Brass
Tube Flow Capacity
57 gpm
Heat Dissipation Capacity for Water
1,350,000 BtuH
Number of Passes
4
Shell Maximum Operating Temperature
300 Degrees F
Shell Maximum Pressure Rating
300 psig
Heat Exchanger Type
Straight Tube
Application
Oil to Water Applications

Description

Heat Exchanger, Heat Dissipation Capacity for Water 1,350,000 BtuH, Heat Dissipation Capacity for Oil 134,000 BtuH, Total Surface Area 23 sq ft, Shell Outside Diameter 6 1/8 in, Tube Length 29 1/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.