Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 25 1/2 in Overall H

  • Mfr # 224

  • Zoro # G111677655


product price: $11,707.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
350 Degrees F
Flow Capacity
40 gpm
Pipe Connection Size
1 1/2 in
Maximum Pressure Rating
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224
Zoro #
G111677655
UPC #
-
Country of Origin
United States

Dimensions

Pipe Connection Size
1 1/2 in
Overall Depth
21 7/8 in
Overall Height
25 1/2 in
Overall Width
25 1/2 in
Mounting Hole Diameter
1/4 in

Details

Item
Heat Exchanger
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
350 Degrees F
Flow Capacity
40 gpm
Maximum Pressure Rating
200 psi
Pipe Connection Gender
Male
Heat Dissipation Capacity for Water
60,300 BtuH
Weight
152 lb
Cover Plate Material
Steel
Total Surface Area
16.9 sq ft
Channel Plate Material
Aluminum
Number of Mounting Holes
4
Application
Liquid and Oil Cooling
Pipe Connection Type
NPT
Brazing Material
Copper
Series
FanEx
Heat Exchanger Type
Braze Plate

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 60,300 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 16.9 sq ft, Overall Height 25 1/2 in, Overall Width 25 1/2 in, Overall Depth 21 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 40 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.