Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 30 1/2 in Overall H

  • Mfr # 274

  • Zoro # G311677653


product price: $13,817.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Weight
190 lb
Overall Height
30 1/2 in
Series
FanEx
Heat Dissipation Capacity for Water
86,000 BtuH
Flow Capacity
50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274
Zoro #
G311677653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 1/2 in
Overall Width
30 1/2 in
Overall Depth
22 7/8 in
Pipe Connection Size
2 in
Mounting Hole Diameter
1/4 in

Details

Item
Heat Exchanger
Weight
190 lb
Series
FanEx
Heat Dissipation Capacity for Water
86,000 BtuH
Flow Capacity
50 gpm
Pipe Connection Type
NPT
Maximum Pressure Rating
200 psi
Brazing Material
Copper
Cover Plate Material
Steel
Application
Liquid and Oil Cooling
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
350 Degrees F
Channel Plate Material
Aluminum
Number of Mounting Holes
4
Heat Exchanger Type
Braze Plate
Total Surface Area
25.3 sq ft
Pipe Connection Gender
Male

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 86,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 25.3 sq ft, Overall Height 30 1/2 in, Overall Width 30 1/2 in, Overall Depth 22 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 50 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.