Zoro Homepage

Heat Exchanger, 35 1/2 in Overall H

  • Mfr # 324

  • Zoro # G611677650


product price: $17,485.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Application
Liquid and Oil Cooling
Weight
256 lb
Maximum Pressure Rating
200 psi
Pipe Connection Type
NPT
Overall Depth
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324
Zoro #
G611677650
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/2 in
Overall Width
35 1/2 in
Pipe Connection Size
2 in
Overall Height
35 1/2 in
Mounting Hole Diameter
1/4 in

Details

Item
Heat Exchanger
Application
Liquid and Oil Cooling
Weight
256 lb
Maximum Pressure Rating
200 psi
Pipe Connection Type
NPT
Pipe Connection Gender
Male
Number of Mounting Holes
4
Flow Capacity
58 gpm
Maximum Operating Temperature
350 Degrees F
Heat Dissipation Capacity for Water
140,500 BtuH
Brazing Material
Copper
Cover Plate Material
Steel
Minimum Operating Temperature
-10 Degrees F
Total Surface Area
35.3 sq ft
Heat Exchanger Type
Braze Plate
Series
FanEx
Channel Plate Material
Aluminum

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 140,500 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 35.3 sq ft, Overall Height 35 1/2 in, Overall Width 35 1/2 in, Overall Depth 24 1/2 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 58 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.