Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, 55 1/2 in Overall H

  • Mfr # 52N

  • Zoro # G211677661


product price: $36,656.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Maximum Pressure Rating
200 psi
Pipe Connection Gender
Male
Channel Plate Material
Aluminum
Overall Height
55 1/2 in
Overall Width
55 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52N
Zoro #
G211677661
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 1/2 in
Overall Width
55 1/2 in
Overall Depth
31 1/4 in
Pipe Connection Size
2 in
Mounting Hole Diameter
1/4 in

Details

Item
Heat Exchanger
Maximum Pressure Rating
200 psi
Pipe Connection Gender
Male
Channel Plate Material
Aluminum
Weight
600 lb
Brazing Material
Copper
Number of Mounting Holes
4
Cover Plate Material
Steel
Pipe Connection Type
NPT
Heat Exchanger Type
Braze Plate
Total Surface Area
92.2 sq ft
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
350 Degrees F
Application
Liquid and Oil Cooling
Flow Capacity
110 gpm
Heat Dissipation Capacity for Oil
315,000 BtuH
Series
FanEx

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 315,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 92.2 sq ft, Overall Height 55 1/2 in, Overall Width 55 1/2 in, Overall Depth 31 1/4 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 110 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.