Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Exchanger, Shell And Tube, 330K BTU

  • Mfr # SN503003024005

  • Zoro # G3357821


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
330,000 BtuH
Max. BtuH (Oil to Water Application)
56,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN503003024005
Zoro #
G3357821
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
4.5 in
Height (In.)
4.8 in
Length (In.)
27.125 in
Shell Outside Diameter
3 1/8 in
Overall Height
4 13/16 in
Overall Width
4 1/2 in
Shell Pipe Connection Size
1 in
Tube Length
27 1/8 in
Tube Pipe Connection Size
3/4 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
330,000 BtuH
Max. BtuH (Oil to Water Application)
56,000 BtuH
Pressure
Shell 300 psig, Tube 150 psig
Temp. (F)
300
Construction Material
Brass
Connection
Shell 1 in NPT, Tube 3/4 in NPT
Capacity (GPM)
Tube 12, Shell 24
Weight (Lbs.)
17 lb
Surface Area Per Plate (Sq.-Ft.)
7.4
Surface Area per Plate (Sq.-Ft.)
7.4 sq ft
Shell Pipe Connection Type
NPT
Tube Maximum Pressure Rating
150 psig
Number of Passes
4
Shell Flow Capacity
24 gpm
Application
Water to Water Applications
Shell Maximum Pressure Rating
300 psig
Tube Material
Copper
Shell Material
Brass
Heat Exchanger Type
Straight Tube
Heat Dissipation Capacity for Water
330,000 BtuH
Tube Maximum Operating Temperature
300 Degrees F
Tube Flow Capacity
12 gpm
Heat Dissipation Capacity for Oil
56,000 BtuH
Total Surface Area
7.4 sq ft
Shell Maximum Operating Temperature
300 Degrees F

Description

Heat Exchanger, Heat Dissipation Capacity for Water 330,000 BtuH, Heat Dissipation Capacity for Oil 56,000 BtuH, Total Surface Area 7.4 sq ft, Shell Outside Diameter 3 1/8 in, Tube Length 27 1/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.