This item is Discontinued.

Stanley 0.37 in. Drive 14 mm 12-Point Shallow Socket 227928

0.37 in. Drive 14 mm 12-Point Shallow Socket (Discontinued)

  • Mfr # 227928
  • Zoro # G114804218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
227928
Zoro #
G114804218
UPC #
76174745191
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
0.37 in
Size
14 mm

Details

Item
Socket
Finish
Polished Chrome
Number of Points
12
Material
Vanadium Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.