12FT CONTROL LOCK TAPE
Mfr # STHT37242
Zoro # G309977680
original price:Â $11.85 , new price: $7.69 , 35 percent off
new price:Â $7.69
/eaKey Features
Graduation Marks
1/32 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT37242
Zoro #
G309977680
UPC #
076174372427
Country of Origin
Thailand
Dimensions
Blade Width
3/4 in
Standout Length
10 ft
Blade Length - SAE
12 ft
Details
Item
Tape Measure
Graduation Marks
1/32 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Lock Type
Automatic
Case Type
Closed
Features
Finger Brake
Blade Type
Single-Sided
Numeric Marks
Feet
System of Measurement
SAE
Numeric Format
Fractional
Zero Point Location
Hook End
Blade Return Type
Automatic
Graduation Units
Feet, Inches
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/32 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length Not Applicable, Lock Type Automatic, Graduation Units Feet, Inches, Numeric Marks Feet, Standout Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.