This item is Discontinued.

Stanley 1/4", 3/4" Drive Socket Set, Torx(R), 11 pcs 89-420

1/4", 3/4" Drive Socket Set, Torx(R), 11 pcs (Discontinued)

  • Mfr # 89-420
  • Zoro # G9968612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-420
Zoro #
G9968612
UPC #
076174894202
Country of Origin
China

Dimensions

Drive Size
1/4", 3/4"

Details

Measurement Type
Torx(R)
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
11
Includes
(6) 1/4" Drive Socket: T8, T10, T15, T20, T25, T27; (5) 3/8" Drive Socket: T30, T40, T45, T50, T55
Item
Socket Set
Material
Steel
Drive Type
Square
Tether Capable
Not Tether Capable
Tip Type
Torx
Standards
ANSI
Sockets Included
1/4 in Drive: T8, T10, T15, T20, T25, T27. 3/8 in Drive: T30, T40, T45, T50, T55
Tether Style
Not Tether Capable

Description

Socket Bit Set, Drive Size 1/4 in, 3/8 in, Number of Pieces 11, Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.