This item is Discontinued.

Stanley 16 ft Tape Measure, 1 1/8 in Blade STHT33594S

16 ft Tape Measure, 1 1/8 in Blade (Discontinued)

  • Mfr # STHT33594S
  • Zoro # G6125281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT33594S
Zoro #
G6125281
UPC #
076174335941
Country of Origin
Thailand

Dimensions

Blade Width
1 1/8 in
Blade Length
16 ft

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Case Color
Yellow/Black
Item
Tape Measure
Lock Type
Positive
Features
Impact Resistance
Belt Clip
Yes
Rewind Type
Automatic
Blade Color
Yellow
Stud Markings
Yes
Case Type
Closed
Blade Coating
Nylon
Blade Material
Steel
Standout
10 ft
Case Material
ABS Plastic
Measurement Type
SAE
Graduation Type
in /ft

Description

Tape Measure, Features Impact Resistance, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 1/8 in, Case Color Black, Yellow, Lock Type Positive, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.