Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-06439-150
Zoro #
G7774295
UPC #
041604241758
Country of Origin
China
Dimensions
Exterior Length
3-1/4"
Exterior Height
9-3/8"
Exterior Width
3-1/4"
Exterior Dia.
3"
Details
Item
Insulated Mug
Material
Plastic, Stainless Steel
Capacity
16 oz
Lid Color
Black
Features
Disassembles for Deep Cleaning, Leak-Proof, Rustproof, Thermal Lid, Vacuum Insulated
Cooler Design
Liquid Storage and Dispensing
Insulation
Vacuum Insulated
Body Color
Green
Cooler Capacity
0.5 qt.
With Wheels
No
Ice Retention
Up to 12 hr
Primary Material
Metal
Lid Type
Push
Capacity - Maximum
16 oz
Product Type
Bottle
Cold Retention - Maximum
7 hr
BPA-Free Status
BPA-Free
Body Material
Plastic, Stainless Steel
Heat Retention - Maximum
7 hr
Description
Insulated Mug, 16 oz Capacity, Green, Plastic, Stainless Steel, Disassembles for Deep Cleaning, Leak-Proof, Rustproof, Thermal Lid, Vacuum Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.