Zoro Homepage

16 Oz. Smooth-Face Curved Claw Hammer with Fiberglass Handle

  • Mfr # STHT51512

  • Zoro # G211512580


product price: $25.15
/ea

Key Features

Overall Length
12.8 in
Handle Material
Fiberglass
Head Weight
16 oz
Face
Smooth
Face Dia. (In.)
1.876 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT51512
Zoro #
G211512580
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.8 in
Face Dia. (In.)
1.876 in
Width
5.2 in
Height
1.4 in
Handle Length
12-3/4 in

Details

Handle Material
Fiberglass
Head Weight
16 oz
Face
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.