16FT CONTROL LOCK TAPE
Mfr # STHT37243
Zoro # G009977683
original price:Â $13.99 , new price: $9.00 , 35 percent off
new price:Â $9.00
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT37243
Zoro #
G009977683
UPC #
076174372434
Country of Origin
Thailand
Dimensions
Blade Width
1 in
Standout Length
10 ft
Blade Length - SAE
16 ft
Details
Item
Tape Measure
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Double Hook
Case Color
Black, Yellow
Case Type
Closed
Features
Finger Brake
Lock Type
Push Button
Numeric Marks
Feet
Blade Return Type
Automatic
Numeric Format
Fractional
Graduation Units
Feet, Inches
Blade Type
Single-Sided
System of Measurement
SAE
Zero Point Location
Hook End
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length Not Applicable, Lock Type Push Button, Graduation Units Feet, Inches, Numeric Marks Feet, Standout Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.