Zoro Homepage

2-Ended Hook Roofing Blade, W, PK70

  • Mfr # 11-939A

  • Zoro # G2165651


product price: $55.95
/pk 70, $0.80/ea

Key Features

Material
Carbon Steel
Length
1 7/8 in
Width
3/4 in
Number of Blades Included
70
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-939A
Zoro #
G2165651
UPC #
076174781618
Country of Origin
United Kingdom

Dimensions

Length
1 7/8 in
Width
3/4 in
Thickness
0.032 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
1 7/8 in

Description

When you need to get the job done quickly, the STANLEY 11-939A 2-Ended Hook Roofing Blade is a handy tool. With sharp hook edges and an overall length of 1 7/8 in., this blade has a width of 3/4 in. It is made from carbon steel and measures 0.032 in. thick. Designed for fast cutting, it can be used on a variety of materials including fiber cement board, cedar shingles, asphalt roofing and more. The STANLEY 11-939A 2-Ended Hook Roofing Blade will give you the edge you need when working with fasteners and other materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.