This item is Discontinued.

Stanley 2-Ended Hook Utility Blade, W, PK5 11-939

2-Ended Hook Utility Blade, W, PK5 (Discontinued)

  • Mfr # 11-939
  • Zoro # G0440666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-939
Zoro #
G0440666
UPC #
076174119398
Country of Origin
United Kingdom

Dimensions

Length
1 7/8 in
Width
3/4 in
Thickness
0.032 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
1 7/8 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
Roofing
Blade Dispenser Included
No
Blade Edge
Hook
Fits Utility Knives Stock No.
1UK24, 2TJ73, 4A803, 5C944, 5C945
Number of Cutting Edges
2
Mount Type
(2) Holding Notches
Blade Point Type
Sharp
Number of Blade Points
2
For Cutting Leather
Yes
Compatible with Manufacturer Model Number
10-079, 10-499, 10-810, 10-815, 11-921A
For Cutting Rubber
Yes
Blade Tip
Hook
For Cutting Plastic
Yes
For Cutting Paper
Yes
For Cutting Cardboard
Yes
For Cutting Cork
Yes
For Cutting Fabric
Yes
Material Application
Carpet, Cartons, Fabric, Foam Board, Linoleum, Shingles and Roofing Materials, Tyvek
Includes Blade Dispenser
No
Blade Design
11
Blade Edge Type
Straight
Compatible Manufacturer Part Number
10-079, 10-499, 10-810, 10-815, 11-921A
Compatible Manufacturer Model Number
10-079, 10-499, 10-810, 10-815, 11-921A
For Use With Mfr. Model Number
10-079, 10-499, 10-810, 10-815, 11-921A
Compatible with Manufacturer Model No.
10-079, 10-499, 10-810, 10-815, 11-921A
Compatible with Mfr. Model No.
10-079, 10-499, 10-810, 10-815, 11-921A
For Use with Mfr Model Number
10-079, 10-499, 10-810, 10-815, 11-921A
Compatible Pump Manufacturer Part Number
10-079, 10-499, 10-810, 10-815, 11-921A
Compatible Mfr. Model Number
10-079, 10-499, 10-810, 10-815, 11-921A

Description

Utility Blade, Blade Design 11, Blade Edge Type Straight, Blade Length 1 7/8 in, Blade Material Steel, Blade Thickness 0.032 in, Blade Tip Hook, Blade Width 3/4 in, Compatible Grainger Part Number 1UK24, 2TJ73, 4A803, 5C944, 5C945, Compatible Mfr. Model Number 10-079, 10-499, 10-810, 10-815, 11-921A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.