Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 4 1/2 in Leaf H

  • Mfr # FBB17945X45DOORHINGE10ASTL

  • Zoro # G7894096


product price:  $16.69
/ea
Sold in multiples of 3 for $50.07

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB17945X45DOORHINGE10ASTL
Zoro #
G7894096
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Thickness
0.134 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
4 1/2 in
Overall Knuckle Height
7/16 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
3 in

Details

Corners
Square
Finish
Satin Bronze Light Oxidized
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Hinge Number
#1
Standards
ANSI, BHMA
Holes
With
Bearing Type
Ball
Pin Material
Stainless Steel
Pin Type
Removable
Hardware
Included
Ligature Resistant
No
Number of Wires
0
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Number of Holes per Leaf
4
Includes Hardware
Hardware Included
Corner Type
Square
Mounting Style
Full Mortise
Removable Pin
Yes

Description

Butt Hinge, Steel, Satin Bronze Light Oxidized Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.