Zoro Homepage

20 Oz. Smooth-Face Rip Claw Hammer with Fiberglass Handle

  • Mfr # STHT51304

  • Zoro # G411512632


product price: $34.49
/ea

Key Features

Overall Length
12-3/4 in
Handle Material
Fiberglass
Head Weight
20 oz
Face
Smooth
Height
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT51304
Zoro #
G411512632
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12-3/4 in
Height
1-3/8 in
Width
6 in

Details

Handle Material
Fiberglass
Head Weight
20 oz
Face
Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.