20V MAX* XR Mid-Size Cordless Bandsaw, 35-3/8 in L Blade + 20V MAX* 5Ah Battery

  • Mfr # DCS378B/DCB205

  • Zoro # G115271514


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Tool Length
16 in
Tool Weight
11 lb
Includes
(1) 18 TPI 35-3/8" Bandsaw Blade, (1) Blade Tracking and Fence Adjusting Hex Wrench, (1) DCB205, (1) DCS378 20V MAX* XR Mid-Sized Bandsaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS378B/DCB205
Zoro #
G115271514
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Tool Length
16 in
Cutting Diameter - Maximum
3 5/8 in
Overall Length
16 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
11 lb
Includes
(1) 18 TPI 35-3/8" Bandsaw Blade, (1) Blade Tracking and Fence Adjusting Hex Wrench, (1) DCB205, (1) DCS378 20V MAX* XR Mid-Sized Bandsaw
Battery Pack Replacement
DCB205
Battery Capacity
(1) 5.0 Ah
Brushless Motor
Yes
Number of Batteries Included
1
Round Cutting Capacity
3 5/8 in
Battery Model No.
DCB205
Dual Trigger
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Power Source
Cordless
Charger Included
No
SFPM Range
570 SFPM
Battery Series
20V MAX*
Handle Type
D-Handle
Rectangular Cutting Capacity
3 3/8 in
Includes Dual Trigger
Dual Trigger Included
Cutting Speed - Minimum
570 SFPM
Battery Manufacturing Model Number
DCB205
Includes Battery
Battery Included
Motor Type
Brushless

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 35 3/8 in, Round Cutting Capacity 3 5/8 in, Rectangular Cutting Capacity 3 3/8 in, Dual Trigger Yes, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement DCB205, Battery Series 20V MAX*, SFPM Range 570 SFPM, Handle Type D-Handle, Tool Length 16 in, Tool Weight 11 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.