This item is Discontinued.

Stanley 25 ft Tape Measure, 1 1/8 in Blade 33-279

25 ft Tape Measure, 1 1/8 in Blade (Discontinued)

  • Mfr # 33-279
  • Zoro # G3319845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-279
Zoro #
G3319845
UPC #
076174332797
Country of Origin
Thailand

Dimensions

Blade Length
25 ft
Blade Width
1 1/8 in
Case Height
2 in
Blade Length - SAE
25 ft
Case Length
7 in
Standout Length
10 ft
Case Depth
4 1/2 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Tip Style
Nonmagnetic Double Hook
Lock Type
Slide
Features
Corrosion-Resistant
Blade Color
Yellow
Graduation Type
in/ft
Case Color
Black, Yellow
Case Type
Closed
Rewind Type
Automatic
Standout
10 ft
Stud Markings
Yes
Belt Clip
Belt Clip Included
Blade Material
Steel
Tape Measure Product Grouping
Tape Measure
Blade Coating
Clear
Graduations
1/16 in
Series
Maxâ„¢
Graduation Units
Feet, Inches
Numeric Format
Fractional
Zero Point Location
Hook End
Hook Construction
3-Rivet
Includes
Nail Slot
Specialized Scales
Stud Markings
System of Measurement
SAE
Blade Return Type
Automatic

Description

Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Case Color Black, Yellow, Case Length 7 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 10 ft, Case Type Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.