This item is Discontinued.

Stanley 25 ft Tape Measure, 1 in Blade 33-525

25 ft Tape Measure, 1 in Blade (Discontinued)

  • Mfr # 33-525
  • Zoro # G0366676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-525
Zoro #
G0366676
UPC #
076174335255
Country of Origin
France

Dimensions

Blade Length
25 ft
Blade Width
1 in
Case Height
1 3/4 in
Blade Length - SAE
25 ft
Case Length
7 in
Standout Length
8 ft
Case Depth
4 1/2 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Chromed ABS Plastic
Tip Style
Nonmagnetic Single Hook
Lock Type
Slide
Case Color
Silver
Blade Material
Steel
Blade Coating
Mylar Polyester
Case Type
Closed
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measure
Stud Markings
Yes
Belt Clip
Belt Clip Included
Blade Color
Yellow
Graduations
1/16 in
Standout
8 ft
Features
Corrosion-Resistant
Graduation Type
in/ft
Series
PowerLock®
Blade Return Type
Automatic
System of Measurement
SAE
Includes
Nail Slot
Numeric Format
Fractional
Hook Construction
3-Rivet
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Graduation Units
Feet, Inches

Description

Tape Measure, Features Corrosion-Resistant, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Case Length 7 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 8 ft, Case Type Closed, Belt Clip Belt Clip Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.