Zoro Homepage

3 Piece Cushion Grip Nail Set

  • Mfr # 58-930

  • Zoro # G2743675


product price: $10.95
/ea

Key Features

Number of Pieces
3
Overall Length (In.)
5 in
Material
Steel
Includes
1/32, 1/16, 3/32 in Nail Sets
Grip
Cushioned, Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-930
Zoro #
G2743675
UPC #
076174589306
Country of Origin
China

Dimensions

Overall Length (In.)
5 in
Overall Length
5 in
Tip Size
1/32 in, 1/16 in, 3/32 in

Details

Item
Color Coded Nail Set
Number of Pieces
3
Material
Steel
Includes
1/32, 1/16, 3/32 in Nail Sets
Grip
Cushioned, Slip Resistant
Includes Handle
Yes
Measurement Type
SAE
Container Type
None
Shank Shape
Round
Heat-Treated
Yes
Handle Material
Bi-Material
Features
Bi-Material Grip is Slip-Resistant and Ribbed to Absorb Shock, Long Length for Setting Nails in Hard-To-Reach Areas, Long, Beveled Tip for Easy Nail Head Alignment, Square Head Prevents Rolling When Set Down
Punch Type
Nail Punch
Includes Striking Cap
No
Insulated
Yes
Grip Style
Cushioned

Description

The Stanley 58-930 3 Piece Cushion Grip Nail Set is the perfect tool for tackling any household project. This color coded nail set comes with three nails in assorted sizes. The set comprises three different sized nails, so you can choose the one that suits your project best. These milled steel nails are all coated with a protective finish to ensure durability and rust resistance. Their cushioned grip ensures greater comfort when working on small projects, such as hanging pictures or repairing furniture. Whether you are an experienced DIYer or just getting started, this Stanley 58-930 3 Piece Cushion Grip Nail Set is the ideal choice for completing your next home improvement project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.