Stanley

30 ft Tape Measure, 1 1/8 in Blade (Discontinued)



This Product is Discontinued
Shop for all Tape Measures

Key Features

  • Tape Measure Product Grouping Tape Measure
  • Graduation Type in /ft
  • Belt Clip Yes
  • Blade Coating Nylon
  • Features Impact Resistance
See all product information

Product Information

Dimensions

Blade Length 30 ft
Blade Width 1 1/8 in

Details

Tape Measure Product Grouping Tape Measure
Graduation Type in /ft
Belt Clip Yes
Blade Coating Nylon
Features Impact Resistance
Standout 10 ft
Item Tape Measure
Lock Type Positive
Rewind Type Automatic
Measurement Type SAE
Stud Markings Yes
Blade Material Steel
Case Material ABS Plastic
Blade Color Yellow
Case Type Closed
Case Color Yellow/Black

Description

Tape Measure, Features Impact Resistance, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 1/8 in, Case Color Black, Yellow, Lock Type Positive, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products