Shop STANLEY

300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black

  • Mfr # STST25291BK

  • Zoro # G108445502


product price:  $1,709.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
9
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STST25291BK
Zoro #
G108445502
UPC #
721615312134
Country of Origin
United States

Details

Number of Drawers
9
Color
Black

Description

This 52in wide 9-drawer mobile workbench is constructed of all-steel for strength and durability with a thick black-coated, solid wood work surface. It has nine 85 lbs load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system that independently secures left and right side drawer banks to safeguard tools. Its load rating is 1,100 lbs with four 5in x 2in casters, two of which lock and swivel. Look no further than our 300 series metal storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle chests, rolling cabinets, and mobile workbenches, all made of 18-22 steel with aluminum drawer trims. They'll help keep you organized and fit our mechanic tools sets, and other hand tools and accessories. This product has a limited warranty of 3 years. This product is features and benefits: full-extension ball-bearing drawer slides for smooth operation nine 85 lbs load capacity drawers 1,100 lbs load rating with 5in x 2in. Casters, two lock and swivel keyed internal locking system safeguards tools thick solid wood work surface provides a strong and spacious work area full-width top drawer for storing extra long tools double-wall steel construction provides strength and durability 17,914 in3of storage capacity includes: 1 mobile workbench 2 keys 4 casters 1 instruction manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.