Shop All Tape Measures
Stanley
35 ft Tape Measure, 1 in Blade
Mfr # 33-835
Zoro # G2166762
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduation Type in/ft
- Blade Length 35 ft
- Case Material Chromed ABS Plastic
- Belt Clip Belt Clip Included
Product Information
- Brand Stanley
- MFR # 33-835
- Zoro # G2166762
- UPC # 076174338355
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 35 ft |
Blade Width | 1 in |
Blade Length - SAE | 35 ft |
Standout Length | 7 ft |
Case Length | 7 in |
Case Height | 1 3/4 in |
Case Depth | 4 1/2 in |
Details
Description
This Stanley 33-835 35 ft Tape Measure is the perfect tool for quickly measuring distances. It comes with 16 in and 19.2 in stud markings to make it easier to find studs behind walls or ceilings. This tape measure has a chrome ABS case, which resists corrosion and keeps the tape protected from dents and scratches. The slide lock mechanism ensures that the blade stays securely locked in place while you work. The yellow blade is 1" wide, making it easy to read measurements as you go along. It also has graduation types of both inches/feet and 1/16". You will be able to get all your measurements done accurately with this Stanley Tape Measure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 (10D764)
- HASSAY SAVAGE CO Rotary Hex Punch 14mm Cut L 5/8" (66314)
- KO-KEN Socket 6mm 6 Point 55mm 3/8 Sq. Drive (3300M-6)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-760)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- Stanley Measuring and Layout Tools