
4060BC 2 in. x 36 in. Solid Angle 1/8 in. Thick Plain Steel Finish
Mfr # N301515
Zoro # G810107736
product price: $29.49
/eaKey Features
Finish
Plain
Length
36 in
Thickness
1/8 in
Leg Length
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N301515
Zoro #
G810107736
UPC #
38613301511
Country of Origin
United States
Dimensions
Length
36 in
Thickness
1/8 in
Leg Length
2 in
Details
Finish
Plain
Item
Angle Stock
Material
Steel
Description
STEEL ANGLE WELDABLE 1/8X2X36Used for motor mounts, drawer slides, bicycle racks and bed frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.