
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087100
Zoro #
G5938722
UPC #
38548040455
Country of Origin
China
Dimensions
Thickness
0.025 in
Blade Length
1-7/8 in
Details
Number of Blades Included
5
Blade Material
Carbon Steel
Primary Cutting Application
All-Purpose
Application
Most Standard Utility Knives
Blade Type
Utility
Color
Silver
Description
5 Pack Hook Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.