This item is Discontinued.

Stanley 8" All-Purpose Ergonomic, Assorted Colors, PK2 SCI8EST-2PK

8" All-Purpose Ergonomic, Assorted Colors, PK2 (Discontinued)

  • Mfr # SCI8EST-2PK
  • Zoro # G304860796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCI8EST-2PK
Zoro #
G304860796
UPC #
77914057895
Country of Origin
China

Dimensions

Height
10.75
Width
4.72

Details

Color
Assorted
Material
Metal; Plastic

Description

The legendary Stanley quality and performance for your everyday cutting needs. Long-lasting, wear-resistant stainless steel blades are constructed with a defined blade edge for smooth, accurate cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.