Shop STANLEY
See all product information
Create Account
8 in. Drop Forged Steel Slip Joint Pliers
- Mfr # 84-098
- Zoro # G8627977
product price:
$
12.75
/ea
Key Features
Overall Length
10.000 in
Jaw Width
2.900 in
Thickness
0.406000 In
Height
0.500 in
Power Source
NON-ENERGY USING
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84-098
- Zoro #
- G8627977
- UPC #
- 76174840988
- Country of Origin
- China
Dimensions
- Overall Length
- 10.000 in
- Jaw Width
- 2.900 in
- Thickness
- 0.406000 In
- Height
- 0.500 in
- Head/Tip Size
- 0.40625
- Handle Length
- 6.546875
Details
- Power Source
- NON-ENERGY USING
- Jaw Capacities
- 1.703125 In
Description
Hand ground cutting edges. Double dipped handles for comfortable use. Machined jaws for gripping. Chrome Nickel steel for tough, durable, hardened cutting edge. Construction Forged steel construction. Color or Finish Rust resistant finish.
- • Adjustable joint design used for grasping and turning
- • Oil resistant dipped handle allows for a comfortable grip
- • Drop forged steel is strong and durable
- • Meets ANSI specifications
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.