Shop GENIUS TOOLS
Create Account
19mm hex shank, T-80 Star Screwdriver Bit
- Mfr # 6980
- Zoro # G323580781
product price:Â
$
14.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6980
- Zoro #
- G323580781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit 19mm Hex Shank T-80 Drive High-Strength S2 Steel Precision Fit - 6980, Star (Torx) screwdriver bit This Star (T-80) screwdriver bit is built for consistent engagement and reliable torque transfer in professional hand tool setups. The 19mm hex shank supports stable fitment, while the 60mm overall length helps maintain control in tight or obstructed working areas. Designed for long service life, the bit is heat treated to balance a durable exterior with strong inner core strength. Size markings are stamped for fast identification and better tool organization, especially in shared or high-volume environments. Key Benefits T-80 Star drive profile supports secure engagement and reduces slippage under load. 19mm hex shank helps deliver stable fit and efficient torque transfer. 60mm overall length improves access while maintaining control and accuracy. Made from Chromium Molybdenum Alloy Steel for high strength and durability. Anti-corrosive properties help resist wear in demanding shop conditions. Heat-treated construction provides tough exterior with superior inner core strength. Stamped size markings support quick identification and streamlined tool organization. Built for professional technicians, it's intended to perform over a lifetime of heavy use where precision fit and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.