8" Single-Cut Round Bastard File
Mfr # 22-098
Zoro # G4565556
product price: $5.99
/eaKey Features
Profile Shape
Round
Length
8 in
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-098
Zoro #
G4565556
UPC #
076174220988
Country of Origin
China
Dimensions
Length
8 in
Handle Length
8 in
File Length without Tang
8 in
Details
Item
Round File
Profile Shape
Round
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Handle Design
None
Finish
Natural
Number of Pieces
1
Features
Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing
File Style
American Pattern File
Insulated
No
Number of Cut Edges
4
File Coarseness
Bastard Cut
File Type
Machinists File
File Body Finish
Natural
Taper
Tapered in Width and Thickness
Face Cut Style
Single-Cut
Includes Handle
No
Shape
Round
Description
Round File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, File Length without Tang 8 in, Number of Cut Edges 4, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.