This item is Discontinued.

Stanley 8" Wire Stripper 8 to 26 AWG 84-199

8" Wire Stripper 8 to 26 AWG (Discontinued)

  • Mfr # 84-199
  • Zoro # G5351997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-199
Zoro #
G5351997
UPC #
076174841992
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Capacity
8 to 26 AWG
Features
Cuts Various Bolt Sizes, Oil-resistant
Handle Material
Bi-Material
Insulated / Uninsulated
Insulated
Handle Type
Cushion Grip, Dipped
Includes
Cutter
Tether Capable
Tether Capable
Cable Type
Solid and Stranded
Item
Wire Stripper
Standards
ANSI
Functions
Strip/Cut/Crimp
Adjustable
Manual
Insulated
Yes
Tether Style
Tether Capable

Description

Wire Stripper, Type Electrical, Insulated Yes, Application For Cutting and Stripping Wire, Features Cuts Various Bolt Sizes, Oil-resistant, Includes Cutter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.