Shop STANLEY
Create Account
85-927 6PC COMBINATION WRENCH SET SAE (CWE)
- Mfr # 85-927
- Zoro # G524973313
product price:
$
25.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85-927
- Zoro #
- G524973313
- UPC #
- 076174859270
- Country of Origin
- Unknown
Description
STANLEY 85‐927 6 PC COMBINATION WRENCH SET SAE
The Stanley 85‐927 6‐Piece Combination Wrench Set SAE is engineered for dependable torque, durability, and fastener protection. Each wrench features a Max‐Drive box end that helps deliver strong turning power while reducing the risk of rounding fastener corners. With six essential SAE sizes in a compact plastic storage rack, this set is built for technicians, mechanics, and DIY users who want reliable performance and organized portability.
DETAILS- Manufacturer: Stanley
- Model Number: 85‐927
- Type: Combination wrench set SAE
- Material: Chrome vanadium steel
- Finish: Polished chrome
- Number Of Pieces: 6
- Sizes Included: 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
- Offset Angle: 15 deg
- Storage: Plastic storage rack
- Torque Performance: Max‐Drive box end helps apply high torque while minimizing fastener corner stress
- Forged Strength: Chrome vanadium steel construction for durability under load
- Knuckle Clearance: 15 deg box‐end offset improves access in tight spaces
- Corrosion Resistant: Full‐polish finish for easier cleaning and long‐term protection
- Quick Selection: Stamped size markings for fast identification
- SAE Coverage: Six frequently used fractional sizes for automotive, equipment, and general repair
- Automotive: Engine, brake, suspension, and accessory fasteners
- Mechanical Maintenance: Machinery assembly, service work, and equipment installs
- General Repair: Household projects, shop tasks, and toolkits that require dependable wrenching performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.