Shop GENIUS TOOLS
Create Account
12mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594562
- Zoro # G523582653
product price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594562
- Zoro #
- G523582653
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 12mm Metric Magnetic Tip 180mm Length - 594562, Professional Hand Tool This 12mm metric hex nut driver is built for controlled fastening and removal of hex hardware, with a magnetic tip to help retain nuts and reduce dropped parts. Its 180mm overall length supports access and leverage while maintaining a balanced feel for shop and field work. Constructed from Chromium-vanadium Steel Alloy with anti-corrosive properties, it's designed for strength and long service life. A treated shaft adds durability for demanding applications, and the ergonomic hard impact plastic handle is made to withstand heavy use. Key Benefits 12mm hex nut driver with magnet helps keep hardware securely in place. 180mm overall length improves reach while maintaining control in tight spaces. Chromium-vanadium steel alloy delivers high strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long-term use. Ergonomic hard impact plastic handle supports comfort and dependable grip. Corrosion-resistant hex nut holder helps maintain fit and performance over time. Meets or exceeds ANSI standards for dependable professional-grade tool performance. SKU: 594562. The combination of magnetic retention, durable materials, and an impact-resistant handle supports reliable results across repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.