This item is Discontinued.

Stanley Adj. Wrench, 10", 1-1/4" Cap., Chrome FMHT75080

Adj. Wrench, 10", 1-1/4" Cap., Chrome (Discontinued)

  • Mfr # FMHT75080
  • Zoro # G6125561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT75080
Zoro #
G6125561
UPC #
076174750805
Country of Origin
China

Dimensions

Overall Length
10"
Adjustable Wrench Nominal Length
10"

Details

Finish
Chrome
Material
Alloy Steel
Features
Ratcheting Jaw Function, Knurled Adjusting Mechanism, Wide Capacity Jaw, Ergonomically Shaped Head, Sae and Metric Jaw Scale
Number of Pieces
1
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Plain
Jaw Capacity
1-1/4"
Nonsparking
No
Standards
ANSI
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench
Tether Style
Tether Ready

Description

Alloy Steel, Chrome, 10 in, Jaw Capacity 1 1/4 in, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.