National Hardware Gray Adjustable Bungee Cord 60 in. L 2 pk
- Mfr # N263-081
- Zoro # G101294077
product price:
$
20.95
/pk of 2, $10.48/ea
Key Features
Overall Length
40in
Bungee End Type
S-Hook
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N263-081
- Zoro #
- G101294077
- UPC #
- 886780023800
- Country of Origin
- China
Dimensions
- Overall Length
- 40in
Details
- Bungee End Type
- S-Hook
- Color
- Black
Description
Buying a bunch of different length bungees that you'll probably never use is a thing of the past. National's bungee length is flexible to adapt to your life. With the ability to adjust the length anywhere from 9-60 inches, you can be more creative with how to strap your belongings down. Run a bungee cord the exact length of your vehicle every time or swap out carabiners for hooks to suit your storage needs.
- • Adjustable from 9 inch to 60 inch
- • Interchangeable - swap to a s-hook to secure your cargo
- • Innovative securing system - lock your bungee to any length
- • 2 pack - If 5 feet isn't enough, now you have 10 feet
- • Wall mountable - organizing your garage just got 10x easier
- • Use for tie-down, organization or outdoor recreation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.