Zoro Homepage

Adjustable Block Plane 2" x 7"

  • Mfr # 12-220

  • Zoro # G7554854


product price: $31.99
/ea

Key Features

Overall Length
7 in
Blade Width
1 3/4 in
Cutting Angle
21 Degrees
Material
Cast-Iron
Features
cast iron base with precision ground sides and bottom., Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-220
Zoro #
G7554854
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Blade Width
1 3/4 in
Overall Width
2 in

Details

Item
Block Plane
Cutting Angle
21 Degrees
Material
Cast-Iron
Features
cast iron base with precision ground sides and bottom., Gray
Adjustable
Yes
Blade Material
Steel
Handle Material
Cast Iron
Body Material
Cast Iron
Blade Shape
Flat
Material Application
Plastic, Wood
Cutting Direction
Forward Stroke
Knob Material
Brass
Plane Type
Block-Flat Cutting Plane

Description

Block Plane, Adjustable Yes, Blade Material Steel, Blade Shape Flat, Blade Width 1 3/4 in, Body Material Cast Iron, Cutting Angle 21 Degrees , Cutting Direction Forward Stroke, Features cast iron base with precision ground sides and bottom., Gray, Handle Material Cast Iron, Knob Material Brass, Material Application Plastic, Wood, Overall Length 7 in, Overall Width 2 in, Plane Type Block-Flat Cutting Plane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.