Zoro Homepage

Blade, Half Round

  • Mfr # 21-299

  • Zoro # G2697152


product price: $6.85
/ea

Key Features

Impact Rated
No
Type
Regular Cut, 10 in Length
For Use With Mfr. Model Number
21-295
For Use With
Flat File
Features
Fast Stock Removal and Shaping Curved Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-299
Zoro #
G2697152
UPC #
076174212990
Country of Origin
United Kingdom

Dimensions

Overall Length
10 in

Details

Item
Replacement File Blade
Impact Rated
No
Type
Regular Cut, 10 in Length
For Use With Mfr. Model Number
21-295
For Use With
Flat File
Features
Fast Stock Removal and Shaping Curved Surfaces
Compatible with Brand
Stanley
Compatible with Manufacturer Model Number
21-295
Accessory Type
Replacement Blade
Compatible Manufacturer Part Number
21-295
Compatible Manufacturer Model Number
21-295
For Use with Mfr. Model Number
21-295
Compatible with Manufacturer Model No.
21-295
Compatible with Mfr. Model No.
21-295
For Use with Mfr Model Number
21-295
Compatible Pump Manufacturer Part Number
21-295
Compatible Mfr. Model Number
21-295

Description

Replacement File Blade, Accessory Type Replacement Blade, Compatible with Brand Stanley, Compatible with Grainger Part Number 5C940, Compatible with Manufacturer Model Number 21-295, Features Fast Stock Removal and Shaping Curved Surfaces, For Use With Flat File, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.