This item is Discontinued.

Stanley Bluetooth Enabled TLM99s 100-foot Laser Distance Measurer STHT77511

Bluetooth Enabled TLM99s 100-foot Laser Distance Measurer (Discontinued)

  • Mfr # STHT77511
  • Zoro # G005312723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT77511
Zoro #
G005312723
UPC #
76174811063
Country of Origin
China

Dimensions

Length
7.4 in
Height
1.5 in
Width
4.7 in
Battery Size
AAA

Details

Item
Layout and Measuring
Power Source
Electric
Battery Required
Yes
Number of Batteries
2
Corded/Cordless
Cordless
Battery Included
Yes

Description

The Stanley STHT77511 Bluetooth enabled Tlm99 100ft laser distance measurer features Bluetooth connectivity that works in accordance with the Stanley smart connect app; free app available on both iOS (iTunes) and Android (Google play). this LDM has a black back lit LCD screen with a touch pad control panel. It offers add and subtract functions, and has an area volume calculation - with both metric and English measurement options. Continuous measurement tracking to take a Series of measurements as you move around. It also allows you to view historical measurement on the screen (last three measurements). this laser distance measurer has an accuracy rating of 3/32 inches at a 100ft range. Designed for both indoor and outdoor use, with an over-molded housing for protection against the elements. Includes: 1) laser distance measurer, 2) AAA batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.