Stanley

Chalk Line Reel, 100 ft, ABS, w/o Chalk


product price: $4.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Line Length (Ft.) 100 ft
  • Fill Weight (Oz.) 4 oz
  • Hook Stainless Steel
  • Handle Type Folding Crank
  • Case Color Yellow/Black
See all product information

Product Information

Dimensions

Line Length (Ft.) 100 ft
Line Length 100 ft

Details

Item Chalk Line Reel
Fill Weight (Oz.) 4 oz
Hook Stainless Steel
Handle Type Folding Crank
Case Color Yellow/Black
Line Material Cotton/Polyester
Door Type Sliding
Gear Ratio 3:1
Case Material Plastic
Product Type Chalk Line Reel
Fill Weight 4 oz
Hook Material Stainless Steel
Line Construction Straight
Compatible Replacement Line Stanley 100' ABS Chalk Reel
Includes Viewing Window No

Description

Chalk Line Reel, Case Color Yellow/Black, Case Material Plastic, Compatible Replacement Line Stanley 100' ABS Chalk Reel, Door Type Sliding, Fill Weight 4 oz, Gear Ratio 3:1, Handle Type Folding Crank, Hook Material Stainless Steel, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Straight, Line Length 100 ft, Line Material Cotton/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.