Stanley

Combination Wrench, SAE, 1-1/16in Size (Discontinued)



This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Overall Length 13 in
  • Size 1-1/16"
  • Material Alloy Steel
  • Finish Chrome
  • SAE or Metric SAE
See all product information

Product Information

Dimensions

Overall Length 13 in
Size 1-1/16"
Wrench Head Sizes 1-1/16 in
Head Size 1 1/16 in
Wrench Length Style Standard

Details

Item Combination Wrench
Material Alloy Steel
Finish Chrome
SAE or Metric SAE
Reversing No
Wrench Material Steel
Box End Style Spline
Wrench Shape Straight
Insulated No
Offset 15 Degrees
Anti-Slip Design No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Head Angle 15 Degrees
Wrench Product Grouping Wrenches
Head Movement Fixed
Single End/Double End Double End
Number of Points 12
Wrench Item Combination Wrench
Ratcheting Configuration Non-Ratcheting
Standards ANSI
Head Offset Angle 15 Degrees
Non-Magnetic No
Measurement Type SAE
Head Type Offset
Handle Color Silver
Opening Type Rounded
Tether Style Tether Capable
Handle Type One Piece
Ratcheting No
Head Thickness 3/16 in
Corrosion Resistant Yes
Nonsparking No
Opening Angle (Deg.) 15 Degrees
Box End Type 12-Point Box End
Weight 0.8 lb

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 13 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products